0
1
2
3
4

4 Colour Retractable Ballpoint Pen Blister (Pack of 10) 8032232

Order Code: ZT1545448S

£33.99 Inc VAT (20%)


Description

The Bic 4-Colour Pen features four smooth sliders at the top of the barrel for easy selection between black, blue, red and green ink. The chunky blue barrel provides a firm grip for comfort and control. This medium format pen features a 1mm tip for a line width of 0.4mm, ideal for general handwriting use.
Ball Point pen with four colours in one
Materials have not been tested on animals and do not contain animal-based products
Choose between black, blue, red and green ink
Smooth sliders for colour selection
Medium 1mm tip for 0.4mm line width
Chunky blue barrel for firm grip
10 packs of 1-pen blister cards

See full description
Specifications for 4 Colour Retractable Ballpoint Pen Blister (Pack of 10) 8032232
  • MFR Part No.
    BC90771
  • Box / Pack Quantity
    10
  • Pen Type
    Ballpoint Pen
  • Tip Size
    1mm
  • Line Width
    0.4mm
  • Pack Quantity
    10
  • Barrel Colour
    Blue
  • Product Type
    Retractable Ballpoint Pen
  • Colour
    Assorted