4 Colours Comfort Grip Ballpoint Pen, Pack of 12 8871361

Order Code: ZT1544749S

£26.99 Inc VAT (20%)


Description

The Bic 4 Colours Comfort Grip Ball Pen contains 4 different coloured ballpoint pens in one casing, with a retractable design that allows each one to be selcted independently. The wide, round barrel provides a cushioned grip for increased comfort in use. The medium 1.0mm tips write a 0.4mm line width, which is great for note-taking and underlining. The pen contains black, blue, green and red ink, great for colour coordinating your work. This pack contains 12 pens.
Bic 4 Colours collection - Comfort Grip
Materials have not been tested on animals and do not contain animal-based products
Smooth sliders for colour selection
Medium 1.0 mm tip for 0.4 mm line width
Retractable design makes it easy to switch between colours
Barrel colour: Blue
Ink colour: Black, Blue, Red and Green
Pack of 12

See full description
Specifications for 4 Colours Comfort Grip Ballpoint Pen, Pack of 12 8871361
  • MFR Part No.
    BC21474
  • Line Width
    0.4mm
  • Box / Pack Quantity
    12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome