4 Colours Comfort Grip PK12

Order Code: ZT1255744P

£40.99 Inc VAT (20%)


Description

Bic 4 Colours Comfort Grip Ballpoint Pen 1mm Tip 0.32mm Line Blue/White Barrel Black/Blue/Green/Red Ink (Pack 12) BIC 4 Colours Original Grip gives you 4 different colours of ink in the same pen with a handy grip, letting you switch between them as your work dictates so you can efficiently complete your writing tasks. The round blue barrel contains 4 retractable points that write with red, blue, green and black inks. The 1.0mm points write with an elegant 0.32mm line width, and combined they will write for an average of 8,000m making this a great, versatile pen for home, work or the office.

See full description
Specifications for 4 Colours Comfort Grip PK12
  • Ink Colour
    Black, Blue, Green, Red
    4 Colours
  • Tip Size
    Medium Point
  • MFR Part No.
    78023BC
  • Line Width
    0.32mm
  • Pen Type
    Ballpoint Pens
  • Retractable
    Yes
  • Type
    Ballpoint & Rollerball Pens
  • Colour
    4 Colours
  • Barrel Feature
    Comfort Grip
  • Barrel Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome