0
1
2

4 Colours Fun Retractable Ballpoint Pen (Pack of 12) 887777

Order Code: ZT1544738S

£26.99 Inc VAT (20%)


Description

A fun twist on the classic Bic 4 Colours Ballpoint Pen, this Fun collection includes four vibrant colours for colourful note taking and colour coding. Just use the sliders to choose between pink, purple, turquoise and lime green ink. This medium pen features a 1mm tip for a line width of 0.4mm, ideal for general handwriting use.
Bic 4 Colours collection - Fun
Materials have not been tested on animals and do not contain animal-based products
Smooth sliders for colour selection
Medium 1.0 mm tip for 0.4 mm line width
Retractable design makes it easy to switch between colours
Barrel colour: Assorted
Ink colour: Pink, Purple, Turquoise, Lime Green
Pack of 12

See full description
Specifications for 4 Colours Fun Retractable Ballpoint Pen (Pack of 12) 887777
  • Line Width
    0.4mm
  • Pen Type
    Ballpoint Pen
  • Tip Size
    1.0mm
  • Product Type
    Retractable Ballpoint Pen
  • Pack Quantity
    12
  • Barrel Colour
    Assorted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome