0
1
2

4 Colours Pro Retractable Ballpoint Pen (Pack of 12) 902129

Order Code: ZT1544852S

£24.99 Inc VAT (20%)


Description

With four colours in one pen, the Bic 4 Colours Ballpoint Pen is a versatile choice for teachers, editors and other professional users. It features four smooth sliders at the top of the barrel for easy selection between black, blue, red and green ink. The chunky black barrel provides a firm grip for comfort and control. This medium pen features a 1mm tip for a line width of 0.4mm, ideal for general handwriting use. This pack includes 12 pens.
Bic 4 Colours collection - Pro
Materials have not been tested on animals and do not contain animal-based products
Smooth sliders for colour selection
Medium 1.0 mm tip for 0.4 mm line width
Retractable design makes it easy to switch between colours
Barrel colour: Black
Ink colour: Black, Blue, Red and Green
Pack of 12

See full description
Specifications for 4 Colours Pro Retractable Ballpoint Pen (Pack of 12) 902129
  • Line Width
    0.7mm
  • Pen Type
    Ballpoint Pen
  • Product Type
    Retractable Ballpoint Pen
  • Tip Size
    1.0mm
  • Pack Quantity
    12
  • Barrel Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome