830865 Cristal Original B/Point Pen Medium Blue (Pack-10)

Order Code: ZT1049228X

£7.59 Inc VAT (20%)


Description

These Cristal Ballpoint Pens are lightweight, durable, and perfect for everyday writing tasks. Each pen has the iconic hexagonal plastic barrel ensuring a comfortable grip while allowing for visibility of ink levels. Each pen has a matching cap and end plug, so identifying the pen's ink colour is easy. These pens are an efficient, economical choice for frequent use at home, school, or the office.

Features and Benefits
• Durable tungsten carbide ball ensuring smooth, skip-free writing
• Comfortable hexagonal plastic barrel for a reliable grip
• Quick-drying oil-based ink reduces smudge risk
• Clear barrel for easy ink-level visibility
• Long-lasting ink writes up to 2x more than standard pens
• Clip cap allows for easy attachment

Typical Applications
• Paper
• Card
• Cardboard

Notes
• Supplied in multipacks

See full description
Specifications for 830865 Cristal Original B/Point Pen Medium Blue (Pack-10)
  • Ink Colour
    Blue
  • MFR Part No.
    BC60112
  • Tip Size
    Medium
  • Pen Type
    Permanent
  • Line Width
    0.45mm
  • Refill Type
    Non-Refillable
  • Retractable
    Non-Retractable
  • Colour
    Assorted
  • Product Type
    Ballpoint & Rollerball Pens
  • Barrel Colour
    Clear