880656 Cristal B/Point Pen Large 1.6MM Blue (Pk-50)

Order Code: ZT1049459X

£17.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

These Cristal Ballpoint Pens are lightweight, durable, and perfect for everyday writing tasks. Each pen has the iconic hexagonal plastic barrel ensuring a comfortable grip while allowing for visibility of ink levels. Each pen has a matching cap and end plug, so identifying the pen's ink colour is easy. These pens are an efficient, economical choice for frequent use at home, school, or the office.

Features and Benefits
• Durable tungsten carbide ball ensuring smooth, skip-free writing
• Comfortable hexagonal plastic barrel for a reliable grip
• Quick-drying oil-based ink reduces smudge risk
• Clear barrel for easy ink-level visibility
• Long-lasting ink writes up to 2x more than standard pens
• Clip cap allows for easy attachment

Typical Applications
• Paper
• Card
• Cardboard

Notes
• Supplied in multipacks

See full description
Specifications for 880656 Cristal B/Point Pen Large 1.6MM Blue (Pk-50)
  • Ink Colour
    Blue
  • Refill Type
    Non-Refillable
  • Pen Type
    Permanent
  • Retractable
    Non-Retractable
  • MFR Part No.
    BC17557
  • Tip Size
    Broad
  • Line Width
    0.6mm
  • Type
    Ballpoint
  • Series
    Cristal
  • Attachment Type
    Clip
  • Body Colour
    Clear
  • Body Material
    Plastic
  • Grip
    No
  • Ink Type
    Permanent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome