893239 Ecolutions B/Point Pen Medium Black (Pack-60)

Order Code: ZT1049229X

£17.99 Inc VAT (20%)


Description

These Round Stic ECOlutions Ballpoint Pens are eco-friendly, and high-quality, perfect for everyday use. Made with 74% recycled materials, each pen features a slim, translucent barrel and a secure cap with a convenient clip for easy storage. The pen's durable design ensures reliable performance while supporting environmentally conscious choices and the medium 1mm tip delivers a smooth, consistent 0.4mm line, ideal for general handwriting.


Features and Benefits
• Made with 74% recycled material reducing environmental impact
• Slimline translucent plastic barrel sits comfortably in the hand
• 0.4mm line width ideal for everyday use
• Clip and cap provide secure storage and attachment

See full description
Specifications for 893239 Ecolutions B/Point Pen Medium Black (Pack-60)
  • Refill Type
    Non-Refillable
  • Retractable
    Retractable
  • MFR Part No.
    BC56644
  • Tip Size
    Medium
  • Ink Colour
    Black
  • Pen Type
    Permanent
  • Line Width
    0.4mm
  • Product Type
    Ballpoint & Rollerball Pens
  • Colour
    Black
  • Barrel Colour
    Frosted