920412 Round Stic Grip B/Point Pen Purple Classpack (Pack-40)

Order Code: ZT1049222X

£14.39 Inc VAT (20%)
£14.994% off


Description

These Round Stic Ballpoint Pens are specifically designed for classrooms. It features vibrant purple ink and a medium 1.0mm ballpoint tip, providing a 0.4mm line width for precise, clear writing. The pen has a comfortable round barrel with a rubber grip, ensuring ease of use during extended marking sessions. Made with materials that have not been tested on animals and free of animal-based products, this pen is a responsible and ethical choice.

Features and Benefits
• 1.0mm ballpoint tip writes a precise 0.4mm line width
• Comfortable rubber grip barrel ensures easy handling during long sessions
• Ethically made, no animal testing or animal-based materials
• Purple ink is vibrant and engaging for classroom marking
• Clip cap allows for easy attachment and transportation

See full description
Specifications for 920412 Round Stic Grip B/Point Pen Purple Classpack (Pack-40)
  • MFR Part No.
    BC34578
  • Line Width
    0.32mm Line
  • Ink Colour
    Purple
  • Tip Size
    Medium Point
  • Pen Type
    Ballpoint Pens
  • Product Type
    Ballpoint & Rollerball Pens
  • Barrel Feature
    Rubber Grip
  • Barrel Colour
    Frosted