926404 4-Colour Stylus Retractable B/Point Pen

Order Code: ZT1049465X

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%

Currently unavailable

Description

Ensure your customers always have a pen available with these BIC 4-Colour Ballpoint Desk Pens. Featuring four blue ink cartridges in one pen, it provides extended use without the need for frequent replacements. The heavy-duty 250g base can be securely fastened to a desk or counter using the included adhesive pads, while the strong chrome chain keeps the pen firmly in place, preventing tampering.

Features and Benefits
• Contains four ballpoint ink cartridges for extended use
• Heavy 250g base with adhesive pads allows for secure attachment to counters or desks
• Tamper-proof chrome chain ensures the pen stays in place and cannot be easily removed

See full description
Specifications for 926404 4-Colour Stylus Retractable B/Point Pen
  • MFR Part No.
    926404
  • Refill Type
    Non-Refillable
  • Line Width
    0.4mm
  • Pen Type
    Permanent
  • Ink Colour
    Blue
  • Tip Size
    Medium
  • Retractable
    Non-Retractable
  • Type
    Ballpoint Pen
  • Nib Size
    1mm
  • Series
    4-Colour Stylus
  • Attachment Type
    Clip
  • Body Material
    Plastic
  • Body Colour
    Black
  • Ink Type
    Permanent
  • Grip
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome