933976 Atlantis Retractable B/Point Pen Black (Pack-12)

Order Code: ZT1049219X

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

These Atlantis™ Stic ballpoint pens offer superior writing performance with Easy Glide ink for smooth, consistent writing. The stylish curved plastic barrel and cushioned grip ensure comfort during prolonged writing sessions. These pens are retractable, durable, and designed to last for up to 1.8 km of writing.

Features and Benefits
• Smooth and consistent writing with Easy Glide ink
• Stylish curved barrel for enhanced grip
• Cushioned grip for writing comfort
• Long-lasting ink writes up to 1.8 km
• Clip cap allows for easy attachment

Notes
• Pack of 12 pens
• 1.0mm medium tip for 0.4mm line width

See full description
Specifications for 933976 Atlantis Retractable B/Point Pen Black (Pack-12)
  • Ink Colour
    Black
  • Pen Type
    Permanent
  • Retractable
    Non-Retractable
  • Line Width
    0.4mm
  • Tip Size
    Medium
  • MFR Part No.
    BC13671
  • Refill Type
    Non-Refillable
  • Colour
    Black
  • Product Type
    Ballpoint & Rollerball Pens
  • Barrel Colour
    Clear/Black
  • Barrel Feature
    Cushion Grip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome