Acroball Begreen Ballpoint Pen Medium Line Black (Pack of 10) 4902505424236

Order Code: ZT1549641S

£16.99 Inc VAT (20%)


Description

The Pilot Begreen Acroball is the smoothest writing ballpoint pen from Pilot. These pens write with the fluidity and ease of a liquid ink rollerball, while giving you the fast-drying and long-lasting qualities of a ballpoint pen. With their unique fast-drying ink, Begreen Acroball ballpoint pens are ideal for left-handed writers. They are also archive-safe and water-resistant, so your writing will not fade with time. To help you do your bit for the planet, these ballpoint pens are made from 78% recycled plastic and are refillable.
Smoothest writing ballpoint pens from Pilot
Fluid ink
Fast-drying and long-lasting
Ideal for left-handed writers
Archive-safe and water-resistant
Comfortable rubber grip
Made of 78% recycled plastic
Refillable
Medium tip
Ink colour: Black
Pack of 10

See full description
Specifications for Acroball Begreen Ballpoint Pen Medium Line Black (Pack of 10) 4902505424236
  • MFR Part No.
    PI42431
  • Line Width
    0.28mm
  • Box / Pack Quantity
    10
  • Tip Size
    Medium
  • Ink Colour
    Black
  • Product Type
    Ballpoint Pen
  • Colour
    Black