0
1
2

Atlantis Premium Ballpoint Pen Medium Blue, Pack of 12 902132

Order Code: ZT1544848S

£14.99 Inc VAT (20%)


Description

These Bic Atlantis Premium Ballpoint Pens feature Bic Easy Glide ink for smoother, more consistent writing. The medium 1.0mm tip writes a 0.4mm line width, perfect for everyday handwriting. The retractable pen also features a stylish curved barrel for comfort in use and a metal pocket clip. This pack contains 12 blue pens.
Premium retractable ballpoint pen
Materials have not been tested on animals and do not contain animal-based products
Easy Glide ink for smoother, more consistent writing
Stylish curved barrel with metal pocket clip
Medium 1.0mm tip for a 0.4mm line width
Retractable mechanism for convenience
Barrel colour matches ink colour
Ink colour: Blue
Pack of 12

See full description
Specifications for Atlantis Premium Ballpoint Pen Medium Blue, Pack of 12 902132
  • MFR Part No.
    BC30757
  • Box / Pack Quantity
    12
  • Pack Quantity
    12
  • Tip Size
    1.0mm
  • Ink Colour
    Blue
  • Line Width
    0.4mm
  • Product Type
    Ballpoint Pen

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome