Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pens
Ballpoint Pens
Ballpoint Pen 0.7mm Recycled Black (Pack of 10) - KF15002
By Q-Connect
Order Code:
ZT1546175S
£21.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£21.99
0%
5 - 9
£21.11
4%
10 - 19
£20.23
8%
20 +
£19.35
12%
1
Add to basket
Get it in
5-7
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/ballpoint-pens/ballpoint-pen-0-7mm-recycled-black-pack-of-10-kf15002/p/ZT1546175S
Add to quotation
View all Ballpoint Pens
Description
Q-Connect Ballpoint Pen 0.7mm Recycled Black (Pack of 10) KF15002
Tags:
#BulkDiscount
Specifications
Specifications for Ballpoint Pen 0.7mm Recycled Black (Pack of 10) - KF15002
MFR Part No.
KF15002
Depth
67mm
Width
36mm
Height
143mm
Box / Pack Quantity
10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome