Bic 4 Colours Fine Ballpoint Pen 0.8mm Tip 0.30 Line Red/White Barrel Black/Blue/Green/Red Ink (Pack 12)

Order Code: ZT1255745P

£32.99 Inc VAT (20%)


Description

Bic 4 Colours Fine Ballpoint Pen 0.8mm Tip 0.30 Line Red/White Barrel Black/Blue/Green/Red Ink (Pack 12) BIC 4 Colours Original Fine gives you 4 different colours of ink in the same ballpoint pen, letting you switch between them to best suit the task at hand, with the added accuracy of a fine tip. The round orange barrel contains 4 retractable 0.8mm points that write with an elegant 0.30mm line width. The pen comes with red, blue, green and black inks, allowing you to easily colour-code your work.

See full description
Specifications for Bic 4 Colours Fine Ballpoint Pen 0.8mm Tip 0.30 Line Red/White Barrel Black/Blue/Green/Red Ink (Pack 12)
  • MFR Part No.
    69360BC
  • Tip Size
    Fine Point
  • Pen Type
    Ballpoint Pens
  • Line Width
    0.3mm
  • Ink Colour
    Black, Blue, Green, Red
    4 Colours
  • Retractable
    Yes
  • Type
    Ballpoint & Rollerball Pens
  • Colour
    4 Colours
  • Barrel Colour
    Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome