BK77M-A Superb B/Point Pen Black (Pack-12)

Order Code: ZT1049321X

£14.39 Inc VAT (20%)
£14.994% off


Description

The Superb ballpoint pen offers smooth and quick-drying, oil-based ink for effortless writing at work, school, or home. Its slimline barrel ensures comfortable handling during extended note-taking sessions. Equipped with a medium 1.0mm tip, it writes a precise 0.5mm line, perfect for clear and neat writing. The pen is refillable, making it an eco-friendly option, and features a unique cap that cleans the tip every time it's replaced, ensuring consistent performance.

Features and Benefits
• Smooth, oil-based ink is quick-drying for clean, smudge-free writing
• Slimline plastic barrel is comfortable for extended use.
• Refillable design is environmentally friendly and cost-effective
• Unique cleaning cap keeps the tip clean for consistent performance
• Convenient clip allows for easy attachment to pockets or notebooks

See full description
Specifications for BK77M-A Superb B/Point Pen Black (Pack-12)
  • Tip Size
    Medium
  • Ink Colour
    Black
  • Retractable
    Non-Retractable
  • Line Width
    0.5mm
  • Refill Type
    Refillable
  • MFR Part No.
    PE71201
  • Pen Type
    Permanent
  • Colour
    Black
  • Ink Type
    Oil Based Ink
  • Product Type
    Ballpoint & Rollerball Pens
  • Barrel Feature
    Grooved Finger Grip
  • Barrel Colour
    Clear
  • Body Colour
    Black