Bps-Gp Ballpoint Pen Fine Black, Pack of 12 BPSGPF01

Order Code: ZT1549199S

£16.99 Inc VAT (20%)


Description

This pack of 12 Pilot Fine BPS-GP Ballpoint Pens is perfect for smooth, reliable writing at work, school or home. It is packed with oil-based black ink that flows smoothly and dries to a water-resistant finish which helps prevent smearing when wet. A fine 0.7mm tip provides a crisp line that is ideal for fine detail when writing. The sturdy hexagonal barrel is transparent, so you can easily view the remaining ink level, and it is topped with a strong metal cone.
Comfortable, quality ball point pen for everyday use
Comfort grip on barrel
Oil-based, water-resistant ink for smooth writing
Sturdy metal cone-shaped tip
Fine 0.7mm nib for a 0.27mm line width
Barrel colour: Clear
Ink colour: Black
Pack of 12

See full description
Specifications for Bps-Gp Ballpoint Pen Fine Black, Pack of 12 BPSGPF01
  • MFR Part No.
    PI13290
  • Box / Pack Quantity
    12
  • Pack Quantity
    12
  • Pen Type
    Ballpoint Pen
  • Line Width
    0.27mm
  • Nib Size
    0.7mm
  • Ink Colour
    Black
  • Barrel Colour
    Clear
  • Colour
    Black