Cristal FUN Turquiose 1.6mm Ballpoint Pen (Pack 20) 929074

Order Code: ZT2121273S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.495%
10 - 19£8.9910%
20 +£8.4915%


Description

Bic Cristal FUN Turquiose 1.6mm Ballpoint Pen (Pack 20) 929074 BIC Cristal Fun is a large-point ballpoint pen in a range of exciting colours, making your school work much more stylish! Available in turquoise, they make it easier than ever to organise your workload and bring some personality to the page. With cap and end plugs that match the ink itself, it's quick and easy to find the colour you need! A smoked barrel also allows you to see when the ink level is running low.

See full description
Specifications for Cristal FUN Turquiose 1.6mm Ballpoint Pen (Pack 20) 929074
  • Line Width
    0.42mm Line
  • Product Type
    Ballpoint & Rollerball Pens
  • Ink Colour
    Turquoise
  • Pen Type
    Ballpoint Pens
  • Tip Size
    Large Point
  • Barrel Colour
    Smoked

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome