0
1
2

EnerGel Retractable Pen Medium Assorted (Pack of 9) YBL107/9-MIX

Order Code: ZT1552426S

£13.49 Inc VAT (20%)


Description

This Pentel EnerGel X pen features a transparent barrel with a soft rubber grip for comfort in use and a convenient retractable design. With revolutionary liquid gel ink the EnerGel formula is quicker drying and smoother flowing than ordinary gel ink giving a similar sensation to liquid ink. The 1.0mm tip writes a 0.5mm line width for general use at home work or at school. This assorted pack contains 9 pens.
Contains quick drying EnerGel Ink
Comfortable rubber finger grip
Translucent colour finish
Medium 0.7mm nib
Push button retractable nib
Barrel colour matches ink colour
Ink colour: Assorted
Contains 84% recycled material
Pack of 9

See full description
Specifications for EnerGel Retractable Pen Medium Assorted (Pack of 9) YBL107/9-MIX
  • MFR Part No.
    PE14393
  • Box / Pack Quantity
    9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome