Flexgrip Retractable Pen Medium Black (Pack of 5) 2027751

Order Code: ZT1545488S

£9.39 Inc VAT (20%)


Description

This pack of 5 PaperMate FlexGrip Pens with black ink provide a stylish and comfortable choice for business, school and home. With Lubriglide ink and a medium 1mm tip, they ensure smooth and bold lines whether drawing or writing. FlexGrip pens feature a rubberised barrel along the entire length for exceptional all-round grip and comfort throughout the day. The retractable mechanism protects the pen from damage when not in use and can be extended with the click of a button.
Retractable ballpoint pen
Contains Lubriglide ink for smooth, bold lines
Soft grip along the entire barrel
Medium 1.0mm tip for bold, 0.4mm lines
Steel flange tip
Barrel colour: Grey
Ink colour: Black
Pack of 5

See full description
Specifications for Flexgrip Retractable Pen Medium Black (Pack of 5) 2027751
  • MFR Part No.
    GL27751
  • Line Width
    1mm
  • Box / Pack Quantity
    5
  • Tip Size
    1.0mm
  • Ink Colour
    Black
  • Pack Quantity
    5
  • Product Type
    FlexGrip Pen
  • Barrel Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome