Forum Desk Set/Reception Pen Black
0
1
2

Forum Desk Set/Reception Pen Black

Order Code: ZT1049148X

£3.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.190%
10 - 19£3.064%
20 - 49£2.938%
50 - 99£2.8112%
100 +£2.6816%


Description

Pen attached by a chain to a solid base. Includes two black refills. Self adhesive pad on base.

Specifications for Forum Desk Set/Reception Pen Black
  • Tip Size
    Medium
  • Pen Type
    Permanent
  • MFR Part No.
    843501
  • Ink Colour
    Black
  • Refill Type
    Refillable
  • Retractable
    Non-Retractable
  • Line Width
    1mm
  • Type
    Pen and Chain
  • Attachment Type
    Chain and Base
  • Body Material
    Plastic
  • Body Colour
    Black
  • Grip
    No
  • Ink Type
    Permanent