FX-MD Metal Detectable Retractable Ballpoint Pen Silver Barrel Black Ink

Order Code: ZT1203661S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Zebra FX-MD Metal Detectable Retractable Ballpoint Pen Silver Barrel Black Ink X-ray metal-detectable pen, ideal for use in food production and other industrial facilities.

Specifications for FX-MD Metal Detectable Retractable Ballpoint Pen Silver Barrel Black Ink
  • Pen Type
    Ballpoint Pens
  • Tip Size
    Medium Point
  • MFR Part No.
    37129ZB
  • Retractable
    Yes
  • Ink Colour
    Black
  • Colour
    Black
  • Product Type
    Ballpoint & Rollerball Pens
  • Ink Type
    Oil Based Ink
  • Barrel Feature
    Textured Metal Grip
  • Barrel Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome