Inkjoy 100 Pens Medium Assorted (Pack of 4) 1956718

Order Code: ZT1545584S

£4.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.690%
10 - 19£4.504%
20 - 49£4.318%
50 - 99£4.1312%
100 +£3.9416%


Description

Paper Mate InkJoy 100 ballpoint pens have a smooth, fast-starting writing system that spreads ink easily. Even work or school is fun when you can enjoy brilliant colour and ink that flows freely. Brighten up every page and make writing more exciting with Paper Mate InkJoy ballpoint pens. Pack of 4 pens, 1 each of red, green, blue and black.
Capped ballpoint pens
Colourful ink in bright shades
1.0 mm medium point
Barrel matches ink colour
Colour: Red, Green, Blue and Black
Blister pack of 4 pens

See full description
Specifications for Inkjoy 100 Pens Medium Assorted (Pack of 4) 1956718
  • MFR Part No.
    GL56718
  • Type
    Stick Ballpoint Pen
  • Box / Pack Quantity
    4
  • Product Type
    Ballpoint Pens
  • Pen Type
    Ballpoint Pen
  • Ink Colour
    Green
    Black
    Red
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome