Quantity | Price | Discount |
---|---|---|
1 - 9 | £4.99 | 0% |
10 - 19 | £4.79 | 4% |
20 - 49 | £4.59 | 8% |
50 - 99 | £4.39 | 12% |
100 + | £4.19 | 16% |
The Paper Mate InkJoy system aims to put the joy back in writing with a unique low viscosity ink that flows easier for smooth writing with less drag. It also features a improved nib that delivers clear and crisp lines. The InkJoy 100 features a neat triangular shape that provides extra comfort to your fingers and gives precise control for any kind of writing or drawing. Supplied in a pack of 8 pens in assorted colours.
Ballpoint pens with InkJoy system
Smooth writing without drag
Low viscosity ink for crisp and clear lines
Optimised writing tip for easier writing with less pressure
Triangular body for better grip and comfort
Medium 1.0mm tip writes 0.4mm line
Secure cap to prevent ink drying out
Barrel colour: Assorted
Ink colour: Assorted
Pack of 8