Jetstream Sport RT Ball Pen

Order Code: ZT4792362S

£14.99 Inc VAT (20%)


Description

The uni Jetstream sport pen is more than regular rollerball pen. As youd expect it gives you smooth, fast flowing writing, but the pen also has the fast-drying properties of a simple ballpoint ensuring less smudging, making it ideal for left-handers. This pen is extremely comfortable to use for both left and right-handed writers, and its retractable too. It also comes with the added benefit of uni-balls Super Ink, which is fade resistant, water resistant and tamper proof so its great for important documents and journaling. Its 1. 0mm ball offers a smooth writing experience and the pen is available in black, blue and red.

See full description
Specifications for Jetstream Sport RT Ball Pen
  • Colour
    Blue
  • Pen Type
    Rollerball Pens
  • Product Type
    Ballpoint & Rollerball Pens
  • Ink Type
    uni Super Ink
  • Tip Size
    Medium Point
  • Barrel Colour
    Black
  • Nib Size
    1.0mm
  • Barrel Feature
    Rubber Grip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome