Klick-Fix-Pen White - Black Ink (Single Pen)

Order Code: ZT4975871S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Ballpoint pen with expandable cord and pen holder. Ideal for places where a ballpoint pen is required at a particular location, e.g. at a cash desk, by the telephone, in the car, etc. The Klick-Fix is self-adhesive and its jaws can be turned to any required position. Writing colour blue. With replaceable refill Express 775 Medium (M) Waterproof according to ink standard ISO 12757-2. The wear-resistant stainless steel tip guarantees that the large ink supply can be fully used and does not smear.

See full description
Specifications for Klick-Fix-Pen White - Black Ink (Single Pen)
  • Product Type
    Ballpoint & Rollerball Pens
  • Tip Size
    Medium Point
  • Colour
    Blue
  • Ink Type
    Permanent
  • Ink Colour
    Blue
  • Pen Type
    Reception Pens
  • Barrel Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome