Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pens
Ballpoint Pens
Mag-sig Detectable Food Industry Pen Black
1 Review
Order Code:
ZT1049166X
£0.71
each
Inc VAT (20%)
£3.55 minimum order value
Quantity
Price
Discount
1 - 49
£0.71
0%
50 +
£0.67
5.5%
5
Add to basket
Minimum order quantity: 5.
Get it by
Thu, 27th Mar
In Stock
GBP
3.55
https://www.zoro.co.uk/shop/office-supplies-and-packaging/ballpoint-pens/mag-sig-detectable-food-industry-pen-black/p/ZT1049166X
Add to quotation
Schedule an order and save 5%
View all Ballpoint Pens
Description
Mag-SigTM assured. Ventilated safety cap. Sealed safety barrel. Smooth carbide ball point.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Mag-sig Detectable Food Industry Pen Black
MFR Part No.
STHD200K
Refill Type
Non-Refillable
Retractable
Retractable
Line Width
0.3mm
Tip Size
Fine
Ink Colour
Black
Pen Type
Permanent
Type
Food Industry Pen
Series
Mag-Sig
Attachment Type
Clip
Body Colour
Blue
Body Material
Plastic
Ink Type
Permanent
Grip
No