Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pens
Ballpoint Pens
Medium Ball Pens Black, Pack of 12 BPS-GPM01
By Pilot
Order Code:
ZT1549207S
£17.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/ballpoint-pens/medium-ball-pens-black-pack-of-12-bps-gpm01/p/ZT1549207S
Add to quotation
View all Ballpoint Pens
Description
Pilot Medium Ball Pens Black (Pack of 12) BPS-GPM01
Specifications
Specifications for Medium Ball Pens Black, Pack of 12 BPS-GPM01
MFR Part No.
PI13293
Depth
30mm
Type
Stick Ballpoint Pen
Line Width
0.31mm
Height
30mm
Width
72mm
Box / Pack Quantity
12
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome