Medium Ball Point Pens


£2.59 Inc VAT (20%)

See 5 Product Variants
£2.59

Description

Medium ball point pens providing users with affordable, high quality writing. Perfect for use in homes, offices and schools, with smooth-flowing ink that lasts. The medium nib, made from tough tungsten carbide, is ideal for general handwriting and drawing with bold lines. The long-lasting ink is designed for archival use, and the cap is ventilated for extra safety.

Features and Benefits
• Medium sized tip
• Designed to prevent ink leakage
• Ergonomic barrel is perfect for long use
• Writes up to 2km

Feature Attributes

Tip Size:
Medium
Pen Type:
Permanent
Refill Type:
Non-Refillable
Line Width:
1 mm
Nib Size:
1 mm
Attachment Type:
Clip
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome