Mildliner Double Ended Brush Pen Assorted Fluorescent (Pack 5) 2691

Order Code: ZT2121564S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 +£8.545%


Description

Zebra Mildliner Double Ended Brush Pen Assorted Fluorescent (Pack 5) 2691 Introducing The Zebra Mildliner™ Brush Pen! This new product combines the colours and features of the Mildliner Creative Tool with the unlimited possibilities of a brush pen. The Zebra Mildliner Brush Pen is conveniently double-ended with a paint brush-like tip and fine marker.† It features the soft, mild Mildliner ink that you love that is translucent, excellent for layering and doesnít bleed through. The brush tip is like an artistís brush, allowing for thick or thin strokes while the fine tip marker provides more consistent lines.

See full description
Specifications for Mildliner Double Ended Brush Pen Assorted Fluorescent (Pack 5) 2691
  • Product Type
    Fineliner & Felt Tip Pens
  • Ink Type
    Water-resistant Ink
  • Form
    Fibre Tip Pens
  • Tip Size
    Broad & Superfine Point
  • Colour
    Assorted
  • Line Width
    Assorted
  • Barrel Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome