Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pens
Ballpoint Pens
Noris Fibre-Tip Pen 1mm Line Assorted Colours (Pack 20) - 326 C20
By Staedtler
Order Code:
ZT4188873S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 +
£9.29
7%
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/ballpoint-pens/noris-fibre-tip-pen-1mm-line-assorted-colours-pack-20-326-c20/p/ZT4188873S
Add to quotation
View all Ballpoint Pens
Description
Cardboard box containing 20 fibre-tip pens Noris 326 in assorted colours.
Tags:
#BulkDiscount
Specifications
Specifications for Noris Fibre-Tip Pen 1mm Line Assorted Colours (Pack 20) - 326 C20
Line Width
1mm
Tip Size
Medium Point
Ink Type
Waterbased Ink
Colour
Assorted
Form
Fibre Tip Pens
Product Type
Fineliner & Felt Tip Pens
Barrel Colour
As Ink
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome