One Business Rollerball Black (Pack of 10)

One Business Rollerball Black (Pack of 10)

Order Code: ZT4975925S

£27.99 Inc VAT (20%)


Description

Rollerball with Ultra-Smooth tip for the best writing experience. Line width approx. 0.6 mm, writing colour black, waterproof according to ink standard ISO 14145-2. The innovative Super-Flow-System guarantees consistent ink flow from start to finish. It is great for notes and signatures or for visualizing. The large ink reservoir has a level indicator and every drop of ink is used. The cap-off ink does not run dry even if the cap is removed for 2-3 days. The One Business has a sturdy metal clip and a rubberised grip zone that provides a secure hold for relaxed writing. Ink contains the preservatives C (M) IT/MIT

See full description
Specifications for One Business Rollerball Black (Pack of 10)
  • Product Type
    Ballpoint & Rollerball Pens
  • Pen Type
    Rollerball Pens
  • Tip Size
    Medium Point
  • Barrel Colour
    Black
  • Ink Colour
    Black
  • Ink Type
    Permanent
  • Line Width
    0.6mm
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome