0
1
2

Orange Fine Ballpoint Pen Green (Pack of 20) 1199110113

Order Code: ZT1544517S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 +£7.358%


Description

These Bic Orange Original Fine Ballpoint Pens feature a durable tungsten carbide ball mechanism and smooth oil-based ink for reliable, everyday use. The fine 0.8mm tip produces a thin 0.35mm line for elegant handwriting and detailed sketching. The bright orange barrel includes a green cap and end plug that matches the ink for easy identification. This pack contains 20 green pens.
Ballpoint pen for everday use
Materials have not been tested on animals and do not contain animal-based products
Fine 0.8mm tip writes a 0.35mm line width
Cap and end plug match ink colour
Barrel colour: Orange
Ink colour: Green
Pack of 20

See full description
Specifications for Orange Fine Ballpoint Pen Green (Pack of 20) 1199110113
  • MFR Part No.
    BC10113
  • Line Width
    0.3mm
  • Type
    Stick Ballpoint Pen
  • Box / Pack Quantity
    20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome