(Pack-12) Superoller Ballpoint Pen 0.6MM Black

(Pack-12) Superoller Ballpoint Pen 0.6MM Black

Order Code: ZT1049100X

£3.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.390%
10 +£3.225%


Description

Swiss metal tipped rollerball with tungsten carbide ball. Smooth writing for 2000 metres, non-toxic ink and colour coded cap. Pack of 12.

Specifications for (Pack-12) Superoller Ballpoint Pen 0.6MM Black
  • Refill Type
    Non-Refillable
  • Retractable
    Non-Retractable
  • MFR Part No.
    727001
  • Pen Type
    Permanent
  • Ink Colour
    Black
  • Type
    Rollerball Pen
  • Tip Size
    Fine
  • Line Width
    0.6mm
  • Series
    Super Roller
  • Attachment Type
    Clip
  • Body Colour
    Silver
  • Body Material
    Plastic
  • Ink Type
    Permanent
  • Grip
    No