Paper Mate Flexgrip Retract Ultra Ball Pen Med 1.0mm Tip 0.7mm Line Black Ref 1910073 [Pack 30 + 6 free]

Order Code: ZT1733545S

£49.99 Inc VAT (20%)


Description

The Paper Mate® FlexGrip Ultra® Retractable Ballpoint Pen features a textured, rubberised barrel that conforms to your grip. This ballpoint pen also has a steel flange tip for extra durability.

Specifications for Paper Mate Flexgrip Retract Ultra Ball Pen Med 1.0mm Tip 0.7mm Line Black Ref 1910073 [Pack 30 + 6 free]
  • Type
    Stick Ballpoint Pen
  • Nib Size
    0.1
  • Retractable
    Retractable Design
  • MFR Part No.
    1910073
  • Ink Colour
    Black
  • Series
    Flexgrip Ultra
  • Tip Size
    Medium
  • Attachment Type
    Clip
  • Body Colour
    Black
  • Body Material
    Soft Touch Plastic
    Metal
  • Ink Type
    Permanent
  • Refill Type
    Refill Core
  • Grip
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome