Paper Mate InkJoy 100 Ball Pen Medium 1.0mm Tip Black S0977410 [Pack 80 plus 20 FREE]

Order Code: ZT1731917S

£25.99 Inc VAT (20%)


Description

Spread joy with vivid colour: Paper Mate InkJoy 100 ballpoint pens have a smooth, fast-starting writing system that spreads ink easily so writing’s never difficult. Even work or school is fun when you can enjoy a colour and ink that flows as freely as your thoughts. Brighten up every page and make writing more exciting with Paper Mate InkJoy ballpoint pens.

See full description
Specifications for Paper Mate InkJoy 100 Ball Pen Medium 1.0mm Tip Black S0977410 [Pack 80 plus 20 FREE]
  • MFR Part No.
    S0977410
  • Type
    Ballpoint Pen
  • Ink Colour
    Black
  • Tip Size
    1
  • Refill Type
    Non-Refillable
  • Series
    InkJoy
  • Line Width
    0.8mm
  • Pen Type
    Ballpoint
  • Nib Size
    1mm
  • Retractable
    No
  • Attachment Type
    Clip
  • Body Colour
    Black / Grey
  • Body Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome