0
1
2

Papermate Flexgrip Ball Pen Medium Black (Pack-12)

Order Code: ZT1048981X

£16.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Flexgrip Ultra Smooth writing ball pen with comfortable rubberised barrel and Lubriglide® ink system provides smooth writing.

Specifications for Papermate Flexgrip Ball Pen Medium Black (Pack-12)
  • Pen Type
    permanent
  • Line Width
    0.7mm
  • MFR Part No.
    GL24511
  • Tip Size
    Medium
  • Retractable
    Non-Retractable
  • Ink Colour
    Black
  • Refill Type
    Non-Refillable
  • Type
    Ballpoint Pen
  • Series
    Flexgrip Ultra
  • Attachment Type
    Clip
  • Body Colour
    Black
  • Body Material
    Metal
    Soft Touch Plastic
  • Ink Type
    Permanent
  • Grip
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome