0
1

Papermate Inkjoy 100 Ultra Fine Blue (Pack-50)

Order Code: ZT1049159X

£15.99 Inc VAT (20%)


Description

The Paper Mate Inkjoy 100 XF is a capped stick ballpoint pen with a triangular shaped translucent tinted body that matches the pen's ink colour. This triangular shape allows greater comfort and control when writing. The Paper Mate Inkjoy 100 XF capped
ballpoint pens have a unique ultra low viscosity ink, which delivers crisp clean lines and unparalleled smoothness with it's 0.5mm tip.

See full description
Specifications for Papermate Inkjoy 100 Ultra Fine Blue (Pack-50)
  • Ink Colour
    Blue
  • Pen Type
    permanent
  • Refill Type
    Non-Refillable
  • Retractable
    Non-Retractable
  • Tip Size
    Fine
  • Box / Pack Quantity
    50
  • Line Width
    0.5mm
  • MFR Part No.
    S0960900
  • Type
    Ballpoint Pen
  • Series
    Inkjoy 100
  • Attachment Type
    Clip
  • Body Colour
    Clear
  • Body Material
    Plastic
  • Ink Type
    Permanent
  • Grip
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome