Parker Jotter Ballpoint Pen Kensington Red/Chrome Blue Ink Gift Box

Order Code: ZT1259312P

£15.99 Inc VAT (20%)


Description

Parker Jotter Ballpoint Pen Kensington Red/Chrome Blue Ink Gift Box The Jotter pen features Parkerís trademark arrow clip, an emblem of Parkerís rich history and heritage. The iconic shape of the stainless steel body and cap provides a touch of everyday elegance. And, the Jotter line comes in a variety of finishes to complement your own unique style.
The Jotter allows you to have the ultimate fine writing experience.
The unique mechanical design of the Jotter tip uses a two-ball design, which reduces friction during writing. That allows for smoother, cleaner, and much neater writing.

See full description
Specifications for Parker Jotter Ballpoint Pen Kensington Red/Chrome Blue Ink Gift Box
  • Pen Type
    Ballpoint Pens
  • Tip Size
    Medium Point
  • MFR Part No.
    56603NR
  • Retractable
    Yes
  • Ink Colour
    Blue
  • Material
    Stainless Steel
  • Type
    Ballpoint & Rollerball Pens
  • Ink Type
    Oil-Based Ink
  • Colour
    Blue
  • Barrel Colour
    Kensington Red/Chrome
  • Gift Box Included
    Yes
  • Barrel Feature
    Arrowhead Clip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome