Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pens
Ballpoint Pens
PEN7GO 7mm Slimline Twist Pen - Gold
By Charnwood
Order Code:
ZT3075670S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/ballpoint-pens/pen7go-7mm-slimline-twist-pen-gold/p/ZT3075670S
Add to quotation
View all Ballpoint Pens
Description
Charnwood PEN7GO 7mm Slimline Twist Pen - Gold PEN7GO
Tags:
#BulkDiscount
Specifications
Specifications for PEN7GO 7mm Slimline Twist Pen - Gold
Diameter
7mm
Product Type
Slimline Twist Pen
Colour
Gold
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome