Pentel Kachiri Retractable Ballpont Pen 1.0mm Tip 0.5mm Line Dark Blue (Pack 12)

Order Code: ZT1259378P

£8.99 Inc VAT (20%)


Description

Pentel Kachiri Retractable Ballpont Pen 1.0mm Tip 0.5mm Line Dark Blue (Pack 12) Our range of ballpoint pens provides an excellent choice of different designs ideal for everyday writing. Each ballpoint pen has it's own unique style, contains oil-based ink and delivers smooth, stress-free writing.

Specifications for Pentel Kachiri Retractable Ballpont Pen 1.0mm Tip 0.5mm Line Dark Blue (Pack 12)
  • Pen Type
    Ballpoint Pens
  • Tip Size
    Medium Point
  • Line Width
    0.5mm
  • MFR Part No.
    17392PE
  • Retractable
    Yes
  • Ink Colour
    Blue
  • Ink Type
    Oil-Based Ink
  • Type
    Ballpoint & Rollerball Pens
  • Colour
    Blue
  • Barrel Colour
    Blue
  • Barrel Feature
    Latex-free Rubber Finger Grip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome