S Gel Pen Medium Black (Pack of 3) - 2136598

Order Code: ZT4177848S

£4.69 Inc VAT (20%)
£4.996% off

Order by 3pm, get it Tomorrow

Description

Containing black gel ink that is resistant to bleeding or smearing, the Sharpie S Gel pen features a medium 0.7mm tip which writes a 0.35mm line width. The retractable design and ergonomic barrel with a contour grip in soft rubber, makes them perfect for general use in school, at work or at home. Supplied in a blister pack of three black pens.

See full description
Specifications for S Gel Pen Medium Black (Pack of 3) - 2136598
  • Retractable
    Retractable Design
  • Type
    Gel Pen
  • Tip Size
    0.7mm
  • MFR Part No.
    2136598
  • Ink Colour
    Black
  • Refill Type
    Non-Refillable
  • Attachment Type
    Clip
  • Series
    S-Gel
  • Body Colour
    Black
  • Body Material
    Plastic
  • Nib Size
    0.7mm
  • Grip
    Yes
  • Ink Type
    Permanent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome