0
1
2

S0767600 Flexgrip Elite Retractable B/Point Pen 1.4MM Black (Pack-12)

Order Code: ZT1049409X

£32.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£32.990%
5 - 9£31.674%
10 +£30.358%

Order by 3pm, get it Tomorrow

Description

These Flexgrip Elite Retractable Ballpoint Pens offer an exceptionally smooth writing experience with its innovative 1.4mm medium point, delivering bold, vivid lines. Designed for comfort, each pen features a rubberised barrel and textured gripping rings for enhanced control. Its sleek, retractable design allows the tip to deploy and retract with a simple click. Ideal for home, school, and office use, this pen comes with a plastic clip for easy storage.

Features and Benefits
• Smooth-writing 1.4mm point produces bold, vivid lines
• Rubberised barrel with gripping rings ensures comfort and control
• Easy click mechanism for convenient retraction
• Lubriglide ink provides a smooth and consistent flow

See full description
Specifications for S0767600 Flexgrip Elite Retractable B/Point Pen 1.4MM Black (Pack-12)
  • MFR Part No.
    GL76760
  • Tip Size
    Broad
  • Line Width
    0.8mm
  • Ink Colour
    Black
  • Pen Type
    Permanent
  • Retractable
    Retractable
  • Refill Type
    Non-Refillable
  • Type
    Ballpoint Pen
  • Series
    Flexgrip Elite
  • Attachment Type
    Clip
  • Body Material
    Soft Touch Plastic
    Metal
  • Body Colour
    Black
    Silver
  • Grip
    Yes
  • Ink Type
    Permanent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome