S0977410 Inkjoy B/Point Pens Value Pack Black (Pack-100)

Order Code: ZT1049403X

£33.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

The InkJoy 100ST Ballpoint Pens deliver an ultra-smooth writing experience with their unique low-viscosity ink, reducing drag for effortless, fast-starting writing. The triangular plastic barrel provides ergonomic comfort and control for precise writing or drawing. These medium-point pens feature a 1.0mm tip for bold, clear lines and are available in vibrant ink.

Features and Benefits
• Ultra-smooth InkJoy system for fluid writing
• Comfortable triangular barrel for better grip and control
• Capped design with clip for easy storage and attachment
• Pack of 100 ballpoints for long-lasting supply

See full description
Specifications for S0977410 Inkjoy B/Point Pens Value Pack Black (Pack-100)
  • MFR Part No.
    102543
  • Ink Colour
    Black
  • Line Width
    0.4mm
  • Tip Size
    Medium
  • Retractable
    Non-Retractable
  • Refill Type
    Non-Refillable
  • Pen Type
    Permanent
  • Attachment Type
    Clip
  • Type
    Ballpoint Pen
  • Series
    Inkjoy
  • Body Colour
    Black
  • Body Material
    Plastic
  • Grip
    No
  • Ink Type
    Permanent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome