Slider Edge XB Ballpen Blue (Pack of 10)

Order Code: ZT4975863S

£19.99 Inc VAT (20%)


Description

Ballpoint pen with Viscoglide technology for extraordinarily smooth and gliding writing. Writing colour blue. Extra Braod line width (XB) The ink dries quickly - even on smooth paper - and is smudge proof when highlighting it later on. Ideally suited to drawing and painting projects because the special ink will not run even on absorbent paper. A generously rubberised three-sided barrel is designed for relaxed writing without hand fatigue. It does not roll on the desk and its slim shape fits perfectly into school children's pencil cases or into desk pen drawers. The cap fits neatly on either end of pen. The wear-resistant stainless steel tip guarantees that the large ink supply can be fully used and does not smear. The Slider Edge is produced CO2 neutral.

See full description
Specifications for Slider Edge XB Ballpen Blue (Pack of 10)
  • Product Type
    Ballpoint & Rollerball Pens
  • Pen Type
    Ballpoint Pens
  • Barrel Colour
    Blue/Blue
  • Environment Support
    83% Recycled Plastic
  • Ink Type
    Viscoglide Ink
  • Colour
    Blue
  • Ink Colour
    Blue
  • Tip Size
    Medium Point

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome