Slider XB Ballpen Blue (Pack of 10)

Order Code: ZT4975913S

£22.49 Inc VAT (20%)


Description

Ballpoint pen with Viscoglide technology for extraordinarily smooth, gliding writing. Writing colour blue. Extra Broad line width (XB) The ink dries quickly - even on smooth paper - and is smudge proof when highlighting it later on. Slimline design with an attractively decorated transparent barrel and clip cap that fits neatly on either end of pen. The rubberised grip zone provides a secure hold for relaxed writing. The wear-resistant stainless steel tip guarantees that the large ink supply can be fully used and does not smear. The Slider Basic is produced CO2 neutrally.

See full description
Specifications for Slider XB Ballpen Blue (Pack of 10)
  • Product Type
    Ballpoint & Rollerball Pens
  • Ink Colour
    Blue
  • Colour
    Blue
  • Barrel Colour
    Blue/Blue
  • Ink Type
    Viscoglide Ink
  • Tip Size
    Medium Point
  • Line Width
    1.4mm
  • Barrel Feature
    Rubber Grip
  • Pen Type
    Ballpoint Pens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome