SN-220 Power Tank Broad Retractable Ballpoint Pens Black (Pack 12) 768184000

Order Code: ZT2120662S

£21.99 Inc VAT (20%)


Description

uni-ball SN-220 Power Tank Broad Retractable Ballpoint Pens Black (Pack 12) 768184000 Do you have an outdoor adventurer at home? Then you need the uni Power Tank.

The Power Tank is perfect pen for extreme or challenging conditions (or even a windy, rainy golf course). It works anywhere and features a pressurised barrel that will deliver ink when writing at any angle.

It works on wet paper, in freezing conditions (up to minus 20 degrees) and even in zero gravity. So if you are an astronaut, the Power Tank is the pen for you!

The Power Tank is the perfect writing tool for adventurers big and small, who need a hard-working pen for all conditions and every altitude. This is an all-weather all-terrain pen. Ideal for mini explorers embarking on a field trip and excellent for nature lovers who jot down their discoveries come rain or shine.

With a rubberised grip and retractable nib, the Power Tank is the ultimate practical hand-writing solution; no worrying about losing your lid or getting tired fingers!

Itís 1.0mm nib writes a robust, strong 0.4mm line and this pen is available in black and blue.

See full description
Specifications for SN-220 Power Tank Broad Retractable Ballpoint Pens Black (Pack 12) 768184000
  • Tip Size
    Medium Point
  • Colour
    Black
  • Product Type
    Ballpoint & Rollerball Pens
  • Line Width
    0.4mm Line
  • Pen Type
    Ballpoint Pens
  • Barrel Colour
    As Ink
  • Recycled Product
    55% Recycled Material
  • Barrel Feature
    Rubber Grip
  • Nib Size
    1.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome