Stick 430 Blue Ballpoint Pens Pack 50's

Order Code: ZT1728779S

£16.99 Inc VAT (20%)


Description

Staedtler Stick 430 Ballpoint Pen Medium Blue (Pack of 50) 430-M3Staedtler Stick 430 Ballpoint Pen Medium Blue (50 Pack) 430-M3The Staedtler Stick Ballpoint Pen has been designed for daily use in homes, schools and offices. It features a sturdy stainless steel nib that provides a medium 0.35mm line width for a bold and clear blue line when writing. It features a snug-fitting cap and clip together with a comfortable hexagonal barrel for writing comfort. This pen is perfect for travelling with automatic pressure equalization that prevents ink leaking when inside an airplane cabin. These blue pens are supplied in a bulk pack of 50. Staedtler Stick 430 Blue Ballpoint Pens Pack 50's Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for Stick 430 Blue Ballpoint Pens Pack 50's
  • Colour
    Blue
  • Line Width
    0.35mm Line
  • Pen Type
    Ballpoint Pens
  • Tip Size
    Fine Point
  • Type
    Ballpoint & Rollerball Pens
  • Ink Type
    Oil Based Ink
  • Barrel Colour
    Clear