Tiger Ballpoint Pen Purple (Pack 50)

Order Code: ZT1260992P

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.516%
10 +£7.0312%


Description

Tiger Ballpoint Pen Purple (Pack 50) Ultra-glide ballpoint pens with purple ink.

Specifications for Tiger Ballpoint Pen Purple (Pack 50)
  • Ink Colour
    Purple
  • Retractable
    No
  • Tip Size
    Medium Point
  • Pen Type
    Ballpoint Pens
  • Type
    Ballpoint & Rollerball Pens
  • Ink Type
    Oil-Based Ink
  • Barrel Colour
    Clear