Tri Ballpen Grip Purple (Pack of 40) + 3 Purple Ballpen

Order Code: ZT5114404S

£10.29 Inc VAT (20%)


Description

The dependable, premium ballpoint pen in a medium tip supplied with purple ink. Popular with teachers for marking work; anyone wanting their notes to stand out; for general sketching; or a bright & vivid writing style.<br><br>KOMFIGRIP rubber-grip with triangular barrel gives ergonomic, relaxed hold ideal for regular and sustained writing. Smart translucent barrel with contrasting purple tint.<br><br>Premium tamper-resistant design prevents parts from being removed ideal for use in schools. Ventilated polypropylene safety-caps conform to BS7272 and feature a handy pocket-clip. Airplane-safe leak-resistant when in a pressurised environment.<br><br>Superior 1.0mm long-life nickel silver tip with tungsten carbide ball, plus high-performance oil-based, low-viscosity ink gives smooth, blob-free writing performance.<br><br>Supplied as a pack of 40 pens in a handy desk tidy-style box; simply tear along the perforations to give easy access to the pens. Plastic-free packaging made from tough 100% recyclable board.<br><br>Now with 3 free green pens.

See full description
Specifications for Tri Ballpen Grip Purple (Pack of 40) + 3 Purple Ballpen
  • Pen Type
    Ballpoint Pens
  • Ink Colour
    Purple
  • Product Type
    Ballpoint & Rollerball Pens
  • Line Width
    0.8mm
  • Ink Type
    Oil Based Ink
  • Tip Size
    Medium Point
  • Weight
    125g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome